Shop AXIOM
See all product information
Create Account
8Gb Ddr3-1333 Sodimm Taa Comp
- Mfr # AXG50893639/1
- Zoro # G0539142
product price:Â
$
98.15
/ea
Key Features
Width
1.2 in
Length
2.7 in
Thickness
149.6 mil
Standards
TAA Compliant
Number of Pins
204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG50893639/1
- Zoro #
- G0539142
- UPC #
- 845282081046
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Number of Pins
- 204
- Form Factor
- SoDIMM
- Memory Technology
- DDR3L SDRAM
- Item
- RAM Module
- Memory Standard
- DDR3-1333/PC3L-10600
- Device Supported
- Notebook
- Memory Speed
- 1333 MHz
Dimensions
- Width
- 1.2 in
- Length
- 2.7 in
- Thickness
- 149.6 mil
- Memory Size
- 8 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.