32GB DDR4-2933 UDIMM FOR LENOVO - 4X70Z84380

  • Mfr # 4X70Z84380-AX

  • Zoro # G710871799


product price:  $646.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
2933 MHz
Green Environmental Attribute
Environmentally Friendly
Device Supported
Desktop PC
Signal Processing
Unbuffered
CAS Latency
CL21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X70Z84380-AX
Zoro #
G710871799
UPC #
840177838866
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Speed
2933 MHz
Green Environmental Attribute
Environmentally Friendly
Device Supported
Desktop PC
Item
RAM Module
Signal Processing
Unbuffered
CAS Latency
CL21
Memory Voltage
1.20 V
Number of Pins
288
Memory Standard
DDR4-2933/PC4-23466
Compatibility
Lenovo P340 Tower ThinkStation Workstation
Memory Technology
DDR4 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.