Shop AXIOM
See all product information
Create Account
48GB DDR5-4800 ECC SODIMM TAA
- Mfr # AXG1078102157/1
- Zoro # G010872045
product price:Â
$
2,089.99
/ea
Free Shipping & Returns
Key Features
Memory Size
48 GB
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-4800/PC5-38400
Standards
TAA Compliant
Memory Speed
4800 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG1078102157/1
- Zoro #
- G010872045
- UPC #
- 840177889240
- Country of Origin
- Korea, Republic of
- Memory Technology
- DDR5 SDRAM
- Memory Standard
- DDR5-4800/PC5-38400
- Standards
- TAA Compliant
- Memory Speed
- 4800 MHz
- Item
- RAM Module
- Error Checking
- ECC
- Device Supported
- Notebook
- Number of Pins
- 262
- CAS Latency
- CL40
- Green Environmental Attribute
- Environmentally Friendly
- Memory Voltage
- 1.10 V
Dimensions
- Memory Size
- 48 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.