Zoro Homepage

32GB DDR4-3200 ECC RDIMM -

  • Mfr # AX43200R22D/32G

  • Zoro # G910871865


product price: $931.60
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
Memory Speed
3200 MHz
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX43200R22D/32G
Zoro #
G910871865
UPC #
840177854415
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
Memory Speed
3200 MHz
Number of Pins
288
Device Supported
Server
Compatibility
Intel Servers: M50CYP1UR, M50CYP2UR
Signal Processing
Registered
CAS Latency
CL22
Number of Modules
(1) 32GB
Memory Voltage
1.20 V
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.