Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR4-3200 ECC RDIMM FOR NUTANIX - C-MEM-32GB-3200

  • Mfr # C-MEM-32GB-3200-AX

  • Zoro # G310871960


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL22
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Voltage
1.20 V
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-MEM-32GB-3200-AX
Zoro #
G310871960
UPC #
840177846243
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Item
RAM Module
CAS Latency
CL22
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Voltage
1.20 V
Number of Pins
288
Signal Processing
Registered
Memory Technology
DDR4 SDRAM
Device Supported
Computer
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.