Shop AXIOM
See all product information
Create Account
64GB DDR4-2933 ECC RDIMM FOR CISCO - HX-MR-X64G2RT-H
- Mfr # HX-MR-X64G2RT-H-AX
- Zoro # G510871845
product price:Â
$
2,945.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Memory Size
64 GB
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2933/PC4-23466
Signal Processing
Registered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HX-MR-X64G2RT-H-AX
- Zoro #
- G510871845
- UPC #
- 840177842375
- Country of Origin
- China
- Error Checking
- ECC
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2933/PC4-23466
- Item
- RAM Module
- Signal Processing
- Registered
- Memory Speed
- 2933 MHz
Dimensions
- Memory Size
- 64 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.