Zoro Homepage

32GB DDR4-3200 ECC SODIMM FOR DELL

  • Mfr # AB489615-AX

  • Zoro # G410871822


product price: $666.29
/ea
Free Shipping & Returns

Key Features

Memory Size
32 GB
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Notebook
Error Checking
ECC
Memory Speed
3200 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB489615-AX
Zoro #
G410871822
UPC #
840177851384
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Standard
DDR4-3200/PC4-25600
Device Supported
Notebook
Item
RAM Module
Error Checking
ECC
Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Number of Pins
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.