32GB DDR4-3200 ECC SODIMM TAA COMP
- Mfr # AXG1020101286/1
- Zoro # G810871897
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Device Supported
Notebook
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Number of Pins
260
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG1020101286/1
- Zoro #
- G810871897
- UPC #
- 840177851360
- Country of Origin
- Taiwan, Province of China
- Error Checking
- ECC
- Device Supported
- Notebook
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Technology
- DDR4 SDRAM
- Number of Pins
- 260
- Memory Speed
- 3200 MHz
- Item
- RAM Module
- Standards
- TAA Compliant
Dimensions
- Memory Size
- 32 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.