Shop AXIOM
See all product information
Create Account
4Gb Ddr3-1333 Udimm For Ibm Surepos - 99Y1499, 99Y1500, 99Y1501
- Mfr # 99Y1499-AX
- Zoro # G0753360
product price:Â
$
43.15
/ea
Key Features
Thickness
157.5 mil
Memory Size
4 GB
Memory Speed
1333 MHz
Number of Pins
240
Memory Voltage
1.50V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99Y1499-AX
- Zoro #
- G0753360
- UPC #
- 841280113840
- Country of Origin
- Unknown
- Memory Speed
- 1333 MHz
- Number of Pins
- 240
- Memory Voltage
- 1.50V
- Compatibility
- IBM SurePOS 700 Series 4900-x85 Desktop PC
- Signal Processing
- Unbuffered
- Item
- RAM Module
- Memory Technology
- DDR3 SDRAM
- Device Supported
- Desktop PC
- Memory Standard
- DDR3-1333/PC3-10660
Dimensions
- Thickness
- 157.5 mil
- Memory Size
- 4 GB
- Width
- 1.2 in
- Length
- 5.3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.