Zoro Homepage

32GB DDR5-4800 SODIMM

  • Mfr # AX54800S40D/32G

  • Zoro # G410872003


product price: $729.49
/ea
Free Shipping & Returns

Key Features

Memory Size
32 GB
Memory Standard
DDR5-4800/PC5-38400
Memory Technology
DDR5 SDRAM
Device Supported
Notebook
Compatibility
Gigabyte Technology Products: AERO 16 , AERO 17 , AORUS 15, AORUS 17 Lenovo Products: ThinkPad T15p Gen 3 , ThinkCentre M80q Gen 3 , ThinkCentre M90a Pro Gen 3 , ThinkCentre M90q Gen 3, ThinkPad P1 Gen 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX54800S40D/32G
Zoro #
G410872003
UPC #
840177853418
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Standard
DDR5-4800/PC5-38400
Item
RAM Module
Memory Technology
DDR5 SDRAM
Device Supported
Notebook
Compatibility
Gigabyte Technology Products: AERO 16 , AERO 17 , AORUS 15, AORUS 17 Lenovo Products: ThinkPad T15p Gen 3 , ThinkCentre M80q Gen 3 , ThinkCentre M90a Pro Gen 3 , ThinkCentre M90q Gen 3, ThinkPad P1 Gen 5
Number of Pins
262
Memory Speed
4800 MHz
Number of Modules
(1) 32GB
Memory Voltage
1.10 V
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.