Zoro Homepage

32GB DDR5-4800 UDIMM FOR HP

  • Mfr # 4M9Y2AA-AX

  • Zoro # G410871990


product price: $788.89
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
Memory Standard
DDR5-4800/PC5-38400
Number of Modules
(1) 32GB
Signal Processing
Unbuffered
CAS Latency
CL40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M9Y2AA-AX
Zoro #
G410871990
UPC #
840177853920
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Number of Pins
288
Memory Standard
DDR5-4800/PC5-38400
Number of Modules
(1) 32GB
Signal Processing
Unbuffered
CAS Latency
CL40
Compatibility
HP Products: Elite 600 G9 SFF, Z2 G9 SFF / Tower Workstation
Memory Voltage
1.10 V
Green Environmental Attribute
Environmentally Friendly
Device Supported
Server
Memory Speed
4800 MHz
Item
RAM Module
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.