32GB DDR5-4800 UDIMM TAA COMP
- Mfr # AXG1018101379/1
- Zoro # G410872027
product price:Â
$
842.99
/ea
Free Shipping & Returns
Key Features
Number of Modules
(1) 32GB
Memory Technology
DDR5 SDRAM
Memory Speed
4800 MHz
Signal Processing
Unbuffered
Standards
TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG1018101379/1
- Zoro #
- G410872027
- UPC #
- 840177853708
- Country of Origin
- Korea, Republic of
Dimensions
- Memory Size
- 32 GB
Details
- Number of Modules
- (1) 32GB
- Memory Technology
- DDR5 SDRAM
- Memory Speed
- 4800 MHz
- Signal Processing
- Unbuffered
- Standards
- TAA Compliant
- Item
- RAM Module
- Memory Standard
- DDR5-4800/PC5-38400
- Number of Pins
- 288
- Device Supported
- Computer
- CAS Latency
- CL40
- Green Environmental Attribute
- Environmentally Friendly
- Memory Voltage
- 1.10 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.