Shop AXIOM
See all product information
Create Account
32GB DDR5-5600 SODIMM
- Mfr # AX55600S46D/32G
- Zoro # G310872011
product price:Â
$
842.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL46
Standards
TAA Compliant
Memory Size
32 GB
Memory Voltage
1.10 V
Memory Speed
5600 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX55600S46D/32G
- Zoro #
- G310872011
- UPC #
- 840177888830
- Country of Origin
- China
Dimensions
- Memory Size
- 32 GB
Details
- CAS Latency
- CL46
- Item
- RAM Module
- Standards
- TAA Compliant
- Memory Voltage
- 1.10 V
- Memory Speed
- 5600 MHz
- Memory Technology
- DDR5 SDRAM
- Device Supported
- Notebook
- Number of Pins
- 262
- Green Environmental Attribute
- Environmentally Friendly
- Memory Standard
- DDR5-5600/PC5-44800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.