32GB DDR5-5600 SODIMM FOR LENOVO
Mfr # 4X71M23189-AX
Zoro # G110872037
product price: $936.79
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
CAS Latency
CL46
Memory Speed
5600 MHz
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X71M23189-AX
Zoro #
G110872037
UPC #
840177889431
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
CAS Latency
CL46
Memory Speed
5600 MHz
Item
RAM Module
Standards
TAA Compliant
Number of Pins
262
Memory Standard
DDR5-5600/PC5-44800
Device Supported
Notebook
Compatibility
Lenovo - ThinkPad P1 Gen 6, Lenovo - ThinkPad P16 Gen 2, Lenovo - ThinkStation P3 Ultra.
Memory Voltage
1.10 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.