Zoro Homepage

32GB DDR5-5600 SODIMM TAA

  • Mfr # AXG1144102153/1

  • Zoro # G310872004


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR5-5600/PC5-44800
Device Supported
Server
Standards
TAA Compliant
Memory Size
32 GB
Memory Speed
5600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1144102153/1
Zoro #
G310872004
UPC #
840177888946
Country of Origin
Korea, Republic of

Dimensions

Memory Size
32 GB

Details

Memory Standard
DDR5-5600/PC5-44800
Device Supported
Server
Standards
TAA Compliant
Memory Speed
5600 MHz
Number of Pins
262
Item
RAM Module
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.