32GB DDR5-5600 UDIMM
- Mfr # AX55600N46D/32G
- Zoro # G810872047
product price:Â
$
1,023.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL46
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX55600N46D/32G
- Zoro #
- G810872047
- UPC #
- 840177888854
- Country of Origin
- China
- CAS Latency
- CL46
- Item
- RAM Module
- Green Environmental Attribute
- Environmentally Friendly
- Number of Pins
- 288
- Memory Technology
- DDR5 SDRAM
- Memory Voltage
- 1.10 V
- Standards
- TAA Compliant
- Memory Speed
- 5600 MHz
- Memory Standard
- DDR5-5600/PC5-44800
Dimensions
- Memory Size
- 32 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.