Shop AXIOM
See all product information
Create Account
32GB DDR5-6400 RDIMM FOR CISCO
- Mfr # UCSX-MRX32G1RE5-AX
- Zoro # G522605490
product price:Â
$
3,240.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
32 GB
Compatible OEM Model Number
UCSX-MRX32G1RE5
Number of Pins
288
Bandwidth
6400 MHz
Memory Standard
DDR5-6400/PC5-51200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCSX-MRX32G1RE5-AX
- Zoro #
- G522605490
- UPC #
- 198105033235
- Country of Origin
- Multiple
- Item
- RAM Module
- Memory Storage
- 32 GB
- Compatible OEM Model Number
- UCSX-MRX32G1RE5
- Number of Pins
- 288
- Memory Standard
- DDR5-6400/PC5-51200
Dimensions
- Bandwidth
- 6400 MHz
Description
AXIOM 32GB DDR5-6400 RDIMM FOR CISCO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.