Shop AXIOM
See all product information
Create Account
32Gb Pc3L-10600L Ddr3-1333 Ecc Lrdimm For Dell No A6222873,
- Mfr # A6222873-AX
- Zoro # G0489199
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
32 GB
Number of Modules
1
Length
5.3 in
Thickness
167.3 mil
Voltage
1.35 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6222873-AX
- Zoro #
- G0489199
- UPC #
- 845282077162
- Country of Origin
- Unknown
- Memory Storage
- 32 GB
- Number of Modules
- 1
- Item
- RAM Module
- Voltage
- 1.35 V
- Number of Pins
- 240
- Memory Standard
- DDR3-1333/PC3L-10600
Dimensions
- Length
- 5.3 in
- Thickness
- 167.3 mil
- Bandwidth
- 1333 MHz
- Width
- 1.2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.