16Gb Ddr4-2133 Sodimm For Hp - T7B78Ut
- Mfr # T7B78UT-AX
- Zoro # G9323818
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Form Factor
SoDIMM
Device Supported
Notebook
Memory Speed
2133 MHz
Memory Technology
DDR4 SDRAM
Number of Pins
260
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7B78UT-AX
- Zoro #
- G9323818
- UPC #
- 841280138645
- Country of Origin
- Unknown
- Form Factor
- SoDIMM
- Device Supported
- Notebook
- Memory Speed
- 2133 MHz
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- Number of Pins
- 260
- Memory Standard
- DDR4-2133/PC4-17000
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.