Shop AXIOM
See all product information
Create Account
25Ft Cat6A 650Mhz Patch Cable Molded Boot (Blue)
- Mfr # C6AMB-B25-AX
- Zoro # G0742650
product price:Â
$
24.99
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
25 ft
Transmission Speed
10 Gbps
Jacket Color
Blue
Category - Data Cable
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6AMB-B25-AX
- Zoro #
- G0742650
- UPC #
- 841280111709
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Jacket Color
- Blue
- Category - Data Cable
- Category 6a
- Green Environmental Attribute
- Environmentally Friendly
- Solid / Stranded
- Stranded
- Wire Gauge
- 24 AWG
- Features
- Booted, Strain Relief, Molded
- Item - Data Cable
- Patch Cable
- For Use With
- Network Device
- Connector Plating
- Gold
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 25 ft
- Cable Length
- 25 ft
- Wire Size
- 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.