3.84TB EP450 SFF SSD FOR DELL
Mfr # SSDEP65DJ3T8-AX
Zoro # G614875503
product price: $4,947.99
/ea
Free Shipping & Returns
Key Features
For Use With
Interface
SAS
Recording Capacity
3.84 TB
Endurance (DWPD)
1
Compatibility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP65DJ3T8-AX
Zoro #
G614875503
UPC #
198105012704
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Interface
SAS
Recording Capacity
3.84 TB
Endurance (DWPD)
1
Compatibility
Maximum Sequential Write
3.61-GB/s
Hot Swappable
Yes
Device Supported
Server
Random 4KB Write
140000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Storage Capacity
3.84 TB
Drive Interface Standard
24Gb/s SAS
Drive Type
Internal
Endurance (TBW)
70008 TB
Maximum Sequential Read
4.10-GB/s
Random 4KB Read
420000IOPS
Series
EP650
Features
Error Correction Code (ECC)
Drive Interface
SAS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Description
AXIOM 3.84TB EP450 SFF SSD FOR DELL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.