Zoro Homepage

3.84TB EP650 ENTERPRISE SFF SSD

  • Mfr # SSDEP653T8-AX

  • Zoro # G814875174


product price: $5,047.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
3.84 TB
Random 4KB Write
140000IOPS
Drive Interface Standard
24Gb/s SAS
Storage Capacity
3.84 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP653T8-AX
Zoro #
G814875174
UPC #
198105012490
Country of Origin
Korea, Republic of

Details

Item
Solid State Drive
Interface
SAS
Recording Capacity
3.84 TB
Random 4KB Write
140000IOPS
Drive Interface Standard
24Gb/s SAS
Storage Capacity
3.84 TB
Maximum Sequential Read
4.10-GB/s
Endurance (TBW)
70008 TB
Random 4KB Read
420000IOPS
Endurance (DWPD)
1
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Write
3.61-GB/s
Drive Type
Internal
Series
EP650
Drive Interface
SAS
Features
Error Correction Code (ECC)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 3.84TB EP650 ENTERPRISE SFF SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.