3.84TB U.2 SFF SSD FOR CISCO
Mfr # SSDUX10CI3T8-AX
Zoro # G414874461
product price: $3,649.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Recording Capacity
3.84 TB
Storage Capacity
3.84 TB
Maximum Sequential Write
4-GB/s
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDUX10CI3T8-AX
Zoro #
G414874461
UPC #
198105003351
Country of Origin
China
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
3.84 TB
Storage Capacity
3.84 TB
Maximum Sequential Write
4-GB/s
Drive Type
Internal
Maximum Sequential Read
6.74-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Read
1000000IOPS
Endurance (DWPD)
1
Mean Time Between Failures (MTBF)
228.2 Year
Hot Swappable
Yes
Random 4KB Write
180000IOPS
Encryption Standard
256-bit AES
Device Supported
Data Center
Endurance (TBW)
7008 TB
Series
UX10
Features
Triple-level Cell Flash
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
AXIOM 3.84TB U.2 SFF SSD FOR CISCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.