Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FT CAT6 CABLE GREEN - TAA

  • Mfr # AXG99632

  • Zoro # G710872543


product price: $12.95
/ea

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Green
Cable Length
3 ft
Standards
TAA Compliant
Cable Type
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG99632
Zoro #
G710872543
UPC #
841280191541
Country of Origin
United States

Dimensions

Cable Length
3 ft

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Green
Standards
TAA Compliant
Cable Type
Category 6
Shielded / Unshielded
Unshielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.