Shop AXIOM
See all product information
Create Account
400G QSFP-DD TO 4X QSFP56 DAC PASSIVE COPPER BREAKOUT CABLE MELLANOX COMPATIBLE
- Mfr # MCP7F60-W003R26-AX
- Zoro # G223564645
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Copper
For Use With
Router
End 2 Connection Type
QSFP56 Network
Cable Length
9.84 ft
End 1 Connection Type
QSFP-DD Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP7F60-W003R26-AX
- Zoro #
- G223564645
- UPC #
- -
- Country of Origin
- China
- Item
- Network Cable
- Jacket Material
- Copper
- For Use With
- Router
- End 2 Connection Type
- QSFP56 Network
- End 1 Connection Type
- QSFP-DD Network
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.