Shop AXIOM
See all product information
Create Account
40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Cisco
- Mfr # QSFP-4X10G-AOC20M-AX
- Zoro # G9675376
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Bandwidth - Fiber Optic Cable
40 Gbps
Fiber Optic Connector Type
QSFP+ Network; SFP+ Network
Length - Patch Cord
65.62 ft
Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-4X10G-AOC20M-AX
- Zoro #
- G9675376
- UPC #
- 841280180750
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- QSFP+ Network; SFP+ Network
- Color
- Aqua
- Features
- Active Optical Technology (AOT)
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 1 Connection Type
- QSFP+ Network
- Jacket Color
- Aqua
- End 2 Connection Type
- SFP+ Network
Dimensions
- Bandwidth - Fiber Optic Cable
- 40 Gbps
- Length - Patch Cord
- 65.62 ft
- Cable Length
- 65.62 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.