400GBASE-AOC QSFP-DD TO 4X QSFP56 ACTIVE OPTICAL CABLE JUNIPER COMP. 30M
- Mfr # QDD-4X100G-AOC-30M-AX
- Zoro # G323563517
product price:Â
$
15,691.99
/ea
Free Shipping & Returns
Key Features
For Use With
Router
End 1 Connection Type
QSFP-DD Network
End 2 Connection Type
QSFP56 Network
Features
AOC Technology
Cable Length
98.43 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QDD-4X100G-AOC-30M-AX
- Zoro #
- G323563517
- UPC #
- 198105036946
- Country of Origin
- China
- Item
- Network Cable
- For Use With
- Router
- End 1 Connection Type
- QSFP-DD Network
- End 2 Connection Type
- QSFP56 Network
- Features
- AOC Technology
Dimensions
- Cable Length
- 98.43 ft
Description
AXIOM 400GBASE-AOC QSFP-DD TO 4X QSFP56 ACTIVE OPTICAL CABLE JUNIPER COMP. 30M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.