Shop ORTRONICS
See all product information
Create Account
6-SC DUPLEX 12-FIB MM 50/125
- Mfr # OFP-SCD12LC
- Zoro # G416258900
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Polycarbonate
Overall Length
1.4 in
Number of Ports
12
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OFP-SCD12LC
- Zoro #
- G416258900
- UPC #
- -
- Country of Origin
- Unknown
- Jacket Material
- Polycarbonate
- Number of Ports
- 12
- Jacket Color
- Aqua
Dimensions
- Overall Length
- 1.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.