Shop AXIOM
See all product information
Create Account
40Gbase-Aoc Qsfp+ Active Optical Cable Cisco Compatible 1M
- Mfr # QSFP-H40G-AOC1M-AX
- Zoro # G9565415
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Features
Active Optical Technology (AOT)
Cable Length
3.28 ft
Standards
UL, ELV
Jacket Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-H40G-AOC1M-AX
- Zoro #
- G9565415
- UPC #
- 841280167911
- Country of Origin
- Unknown
- Item
- Network Cable
- Color
- Beige
- Features
- Active Optical Technology (AOT)
- Standards
- UL, ELV
- Jacket Color
- Beige
- For Use With
- Network Device
- End 1 Connection Type
- QSFP+ Network
Dimensions
- Cable Length
- 3.28 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.