Fiber Optic Patch Cords
- Mfr # SP-12LCMMOM43
- Zoro # G623744111
product price:Â
$
45.39
/ea
Key Features
Fiber Count
12
Mode
Multi-Mode
Cable Diameter
0.9 mm
Core Diameter
50 micron
Fiber Type
OM4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-12LCMMOM43
- Zoro #
- G623744111
- UPC #
- -
- Country of Origin
- China
- Item
- Fiber Optic Patch Cords
- Fiber Count
- 12
- Mode
- Multi-Mode
- Fiber Type
- OM4
- End 1 Connection Type
- LC
- Includes Jacket
- Unjacketed
- Jacket Material
- No Jacket
- Standards
- GR 326, ISO9001, RoHS Compliant
- End 1 Contact Type Finish
- UPC
- End 2 Connection Type
- Bare
- Operating Temperature - Minimum
- -40 Degrees C
- Product Type
- Pigtail
- Operating Temperature - Maximum
- 75 Degrees C
Dimensions
- Cable Diameter
- 0.9 mm
- Core Diameter
- 50 micron
- Clad Dimension
- 125 micron
- Overall Length
- 3 m
- Wire Rope Length
- 3 m
- Length
- 3 m
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type Bare, Jacket Color Not Applicable, Overall Length 3 m, Jacket Material No Jacket, Cable Diameter 0.9 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 12, Standards GR 326, ISO9001, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.