Shop AXIOM
See all product information
Create Account
40Gbase-Aoc Qsfp+ Active Optical Cable Cisco Compatible 5M
- Mfr # QSFP-H40G-AOC5M-AX
- Zoro # G9566429
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
For Use With
Network Device
Features
Active Optical Technology (AOT)
Fiber Optic Connector Type
QSFP+ Network; QSFP+ Network
Length - Patch Cord
16.40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-H40G-AOC5M-AX
- Zoro #
- G9566429
- UPC #
- 841280167966
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 16.40 ft
- Bandwidth - Fiber Optic Cable
- 40 Gbps
- Cable Length
- 16.40 ft
Details
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Features
- Active Optical Technology (AOT)
- Fiber Optic Connector Type
- QSFP+ Network; QSFP+ Network
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 1 Connection Type
- QSFP+ Network
- End 2 Connection Type
- QSFP+ Network
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.