40Gbase-Aoc Qsfp+ Active Optical Cable Mellanox Compatible 50M
- Mfr # MC2210310-050-AX
- Zoro # G9685970
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Features
Active Optical Technology
Cable Length
164.04 ft
End 1 Connection Type
QSFP+ Network - Male
For Use With
Network Device
End 2 Connection Type
QSFP Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC2210310-050-AX
- Zoro #
- G9685970
- UPC #
- 841280180989
- Country of Origin
- Unknown
- Features
- Active Optical Technology
- End 1 Connection Type
- QSFP+ Network - Male
- Item
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- QSFP Network - Male
Dimensions
- Cable Length
- 164.04 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.