Shop ORTRONICS
See all product information
Create Account
6370007545 FIBER ENC
- Mfr # 63700075-45
- Zoro # G816259262
product price:Â
$
27.89
/ea
Key Features
Features
Flexible
End 1 Connection Type
LC Network
End 2 Connection Type
LC Network
Jacket Color
Aqua
For Use With
Surface Mount Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63700075-45
- Zoro #
- G816259262
- UPC #
- -
- Country of Origin
- Unknown
- Features
- Flexible
- End 1 Connection Type
- LC Network
- End 2 Connection Type
- LC Network
- Jacket Color
- Aqua
- For Use With
- Surface Mount Box
- Color
- Green
- Item
- Network Adapter
Dimensions
- Overall Length
- 1.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.