Shop AXIOM
See all product information
Create Account
40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Cisco
- Mfr # QSFP-4X10G-AOC1M-AX
- Zoro # G9559736
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Item - Data Cable
Network Cable
For Use With
Network Device
Bandwidth - Fiber Optic Cable
40 Gbps
Length - Patch Cord
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-4X10G-AOC1M-AX
- Zoro #
- G9559736
- UPC #
- 841280167829
- Country of Origin
- Unknown
Dimensions
- Bandwidth - Fiber Optic Cable
- 40 Gbps
- Length - Patch Cord
- 3.28 ft
- Cable Length
- 3.28 ft
Details
- Color
- Beige
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Features
- Active Optical Technology (AOT)
- Fiber Optic Connector Type
- QSFP Network; SFP+ Network
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 1 Connection Type
- QSFP Network
- End 2 Connection Type
- SFP+ Network
- Jacket Color
- Beige
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.