40Gbase-Cr4 Qsfp+ Active Dac Cable Brocade Compatible 1M
- Mfr # 40G-QSFP-QSFP-C-0101-AX
- Zoro # G9613730
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
UL/CSA 60950, CDRH Class 1, MSA compliance.
Conductor Material
Copper
Color
Black
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40G-QSFP-QSFP-C-0101-AX
- Zoro #
- G9613730
- UPC #
- 841280169281
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Standards
- UL/CSA 60950, CDRH Class 1, MSA compliance.
- Conductor Material
- Copper
- Color
- Black
- Item
- Network Cable
- Features
- Active; Environmentally Friendly
- Data Transfer Rate
- 40 Gbit/s
- Device Supported
- Network Device
- Connector on Second End Details
- (1) QSFP+ Network
- Connector on First End Details
- (1) QSFP+ Network
Dimensions
- Cable Length
- 3.28 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.