Shop INTELLINET NETWORK SOLUTIONS
See all product information
Create Account
2-Port RJ45 Ethernet Splitter/Combiner, Female to Male, FTP
- Mfr # 504195
- Zoro # G316054299
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Device Supported
Network Device
Connector Type on Second End
RJ-45 Network - Female
Cable Type
Category 5
Connector Type on First End
RJ-45 Network - Male
Connector on Second End Details
2 x RJ-45 Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504195
- Zoro #
- G316054299
- UPC #
- 766623504195
- Country of Origin
- China
- Item
- Network Cable
- Device Supported
- Network Device
- Connector Type on Second End
- RJ-45 Network - Female
- Cable Type
- Category 5
- Connector Type on First End
- RJ-45 Network - Male
- Connector on Second End Details
- 2 x RJ-45 Network - Female
- Conductor
- Copper
- Color
- Silver
- Shielding
- Yes
- Connector on First End Details
- 1 x RJ-45 Network - Male
- Number of Ways
- 2-way
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.