Shop AXIOM
See all product information
Create Account
40Gbase-Cr4 Qsfp+ To 4 10Gbase-Cu Sfp+ Active Dac Brocade 3M
- Mfr # 40G-QSFP-4SFP-C-0301-AX
- Zoro # G9623025
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Cable Type
QSFP+/SFP+
Conductor Material
Copper
Cable Length
9.84 ft
Features
Active
Connector on First End Details
(1) QSFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40G-QSFP-4SFP-C-0301-AX
- Zoro #
- G9623025
- UPC #
- 841280169304
- Country of Origin
- Unknown
- Cable Type
- QSFP+/SFP+
- Conductor Material
- Copper
- Item
- Network Cable
- Features
- Active
- Connector on First End Details
- (1) QSFP+ Network
- Device Supported
- Network Device
- Data Transfer Rate
- 40 Gbit/s
- Connector on Second End Details
- (4) SFP+ Network
Dimensions
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.