40GBASE-ER4 QSFP+ TRANSCEIVER FOR JUNIPER - JNP-QSFP-40GE-ER4 - TAA COMPLIAN
Mfr # AXG99269
Zoro # G210924711
product price:Â $4,262.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
40 Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) LC 40GBase-ER4 Network
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG99269
Zoro #
G210924711
UPC #
840177852282
Country of Origin
Taiwan, Province of China
Details
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
40 Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) LC 40GBase-ER4 Network
Connector Type
LC
Fiber Optic Mode
Single-mode
Number of Ports
1
Standards
TAA Compliant
Compatibility
MSA Compliant
Item
QSFP+ Module
Media Type Supported
Optical Fiber
Network Technology
40GBase-ER4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.