Shop AXIOM
See all product information
Create Account
40Gbase-Lr4 Qsfp+ Transceiver For Cisco - Qsfp-40G-Lr4-S
- Mfr # QSFP-40G-LR4-S-AX
- Zoro # G0939159
product price:Â
$
1,249.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Type
QSFP+
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
40GBase-LR4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-40G-LR4-S-AX
- Zoro #
- G0939159
- UPC #
- 841280165801
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Type
- QSFP+
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Network Technology
- 40GBase-LR4
- Ethernet Technology
- 40 Gigabit Ethernet
- Max. Distance Supported
- 32808.40 ft
- Fiber Optic Mode
- Single-mode
- Max. Data Transfer Rate
- 40 Gbit/s
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 40GBase-LR4 Network
- Compatibility
- MSA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.