Shop AXIOM
See all product information
Create Account
40GBASE-SR-BIDI QSFP+ TRANSCEIVER FOR NVIDIA -
- Mfr # Q40SRBI-NV-AX
- Zoro # G423960315
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
40 Gigabit Ethernet
Single Mode/Multi-Mode
Multi-mode
Number of Ports
1
Data Transfer Speed
40 Gbps
Wavelength
832 nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q40SRBI-NV-AX
- Zoro #
- G423960315
- UPC #
- -
- Country of Origin
- China
- Ethernet Technology
- 40 Gigabit Ethernet
- Single Mode/Multi-Mode
- Multi-mode
- Number of Ports
- 1
- Data Transfer Speed
- 40 Gbps
Dimensions
- Wavelength
- 832 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.