Shop AXIOM
See all product information
Create Account
800G 2XDR4/DR8 OSFP 500M SMF 2X MPO-12 APC 1310NM JUNIPER/NVIDIA COMPATIBLE
- Mfr # O182XDR4F-JUNV-AX
- Zoro # G322915782
product price:Â
$
2,887.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Single Mode/Multi-Mode
Single-mode
Ethernet Technology
800 Gigabit Ethernet
Data Transfer Speed
800 Gbps
Wavelength
1310 nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O182XDR4F-JUNV-AX
- Zoro #
- G322915782
- UPC #
- -
- Country of Origin
- China
- Number of Ports
- 2
- Single Mode/Multi-Mode
- Single-mode
- Ethernet Technology
- 800 Gigabit Ethernet
- Data Transfer Speed
- 800 Gbps
- Min. Operating Temp.
- 32 Degree F
- Max. Operating Temp.
- 158 Degere F
Dimensions
- Wavelength
- 1310 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.