Shop AXIOM
See all product information
Create Account
40Gbs Dual Port Qsfp+ Pcie 3.0 X8 Nic Card For Intel - Xl710Qda2
- Mfr # XL710QDA2-AX
- Zoro # G9471938
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Connector Type
PCI Express 3.0 x8
Width
0.5 in
Number of Ports
2
Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XL710QDA2-AX
- Zoro #
- G9471938
- UPC #
- 841280151200
- Country of Origin
- Unknown
- Item
- 40Gigabit Ethernet Card
- Compatible With
- Server
- Connector Type
- PCI Express 3.0 x8
- Number of Ports
- 2
- Expansion Slot Type
- QSFP+
- Network Technology
- 40GBase-X
- Form Factor
- Plug-in Card
- Media Type Supported
- Optical Fiber
- Device Supported
- Server
- Network Standard
- 40GBase-X
- Includes
- Intel 40Gigabit Ethernet Card, Full Height and Half Height Mounting Brackets
- Host Interface
- PCI Express 3.0 x8
Dimensions
- Width
- 0.5 in
- Height
- 6.5 in
- Depth
- 2.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.