10Gbs Single Port Rj45 Pcie 3.0 X4 Nic Card - Pcie31Rj4510-Ax

  • Mfr # PCIE31RJ4510-AX
  • Zoro # G9464825
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Number of Ports
1
Number of Network (RJ-45) Ports
1
Network Technology
10GBase-T
Device Supported
Server
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCIE31RJ4510-AX
Zoro #
G9464825
UPC #
841280151095
Country of Origin
Unknown
Item
10Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
1
Number of Network (RJ-45) Ports
1
Network Technology
10GBase-T
Device Supported
Server
Host Interface
PCI Express 3.0 x4
Media Type Supported
Twisted Pair
Network Standard
10GBase-T
Form Factor
Plug-in Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews