Zoro Homepage

480GB C565E SERIES MOBILE SSD

  • Mfr # SSD2558HX480-AX

  • Zoro # G022446548


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
91000IOPS
Durability
Shock Resistant
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Encryption Standard
256-bit AES
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD2558HX480-AX
Zoro #
G022446548
UPC #
198105031828
Country of Origin
Mexico

Details

Item
Solid State Drive
Random 4KB Write
91000IOPS
Durability
Shock Resistant
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Encryption Standard
256-bit AES
Drive Interface Standard
SATA/600
Device Supported
Mobile Computing Device
Package Contents
480GB C565e Series Mobile SSD 6Gb/s SATA-III 3D TLC, 2.5mm spacer adapter
Storage Capacity
480 GB
Maximum Sequential Write
530-MB/s
Product Line
Client
Endurance (DWPD)
0.27
Features
3D Triple-level Cell Flash
Drive Type
Internal
Mean Time Between Failures (MTBF)
171.1 Year
Random 4KB Read
100000IOPS
Endurance (TBW)
148 TB
Maximum Sequential Read
565-MB/s
Interface
SATA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.