2TB 6Gb/s SATA 7.2K RPM LFF Hot-Swap HDD for Lenovo - 81Y9794 - 7200rpm - Hot Swappable

  • Mfr # 81Y9794-AX

  • Zoro # G9454054


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

For Use With
IBM System x Servers
Height
1 in
Width
4 in
Depth
5.8 in
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81Y9794-AX
Zoro #
G9454054
UPC #
841280153921
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
For Use With
IBM System x Servers
Speed
7200 RPM
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Certifications & Standards
UL, CSA, TUV, CE, C-Tick, IEC, Taiwan (BSMI Certification), Korea EMI
Environmentally Friendly
Yes
Device Supported
Server
Drive Type
Internal
Features
S.M.A.R.T
Hot Swappable
Yes
Drive Interface Standard
SATA/600
SATA Pin
7-pin
Package Contents
Hard Drive, Installation Pub and Warranty, Safety Flyer
Storage Capacity
2 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.