480GB EP400 SFF SSD FOR DELL
Mfr # SSDEP40DX480-AX
Zoro # G010872168
product price:Â $1,452.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA/600
Recording Capacity
480 GB
Random 4KB Write
19000IOPS
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSDEP40DX480-AX
Zoro #
G010872168
UPC #
840177846717
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA/600
Recording Capacity
480 GB
Random 4KB Write
19000IOPS
Green Environmental Attribute
Environmentally Friendly
Endurance (TBW)
2566 TB
Max. Read Transfer Rate
540 MB/s
Wireless LAN
No
Device Supported
Server
Encryption Standard
256-bit
Max. Write Transfer Rate
520 MB/s
Random 4KB Read
95000IOPS
Hot Swappable
Yes
Drive Interface
SATA
Drive Type
Internal
Endurance (DWPD)
3
Storage Capacity
480 GB
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.