480GB EV200 SFF SSD FOR DELL
Mfr # SSDEV20DX480-AX
Zoro # G110872280
product price: $910.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA/600
Recording Capacity
480 GB
Hot Swappable
Yes
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV20DX480-AX
Zoro #
G110872280
UPC #
840177847004
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA/600
Recording Capacity
480 GB
Hot Swappable
Yes
Device Supported
Server
Max. Read Transfer Rate
550 MB/s
Endurance (DWPD)
1.3
Wireless LAN
No
Endurance Type
Mixed Use
Endurance (TBW)
683 TB
Green Environmental Attribute
Environmentally Friendly
Encryption Standard
256-bit
Drive Interface
SATA
Drive Type
Internal
Max. Write Transfer Rate
520 MB/s
Random 4KB Write
24000IOPS
Random 4KB Read
98000IOPS
Environmentally Friendly
Yes
Maximum Write Transfer Rate
520-MB/s
Maximum Read Transfer Rate
550-MB/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Storage Capacity
480 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.