Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48GB DDR5-5600 ECC UDIMM

  • Mfr # AX55600E46I/48G

  • Zoro # G510872002


product price: $2,374.39
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR5-5600/PC5-44800
Memory Voltage
1.10 V
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX55600E46I/48G
Zoro #
G510872002
UPC #
840177888731
Country of Origin
China

Dimensions

Memory Size
48 GB

Details

Memory Standard
DDR5-5600/PC5-44800
Memory Voltage
1.10 V
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Memory Technology
DDR5 SDRAM
Standards
TAA Compliant
Item
RAM Module
Number of Pins
288
Memory Speed
5600 MHz
CAS Latency
CL46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.