Shop AXIOM
See all product information
Create Account
4Ft Cat6 550Mhz Patch Cable Molded Boot (Yellow)
- Mfr # C6MB-Y4-AX
- Zoro # G0834000
product price:Â
$
3.49
/ea
Sold in multiples of 2 for $6.98
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Length - Patch Cord
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MB-Y4-AX
- Zoro #
- G0834000
- UPC #
- 841280126192
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- No
- Features
- Environmentally Friendly
- Cable Type
- Category 6
- Frequency
- 550 MHz
- Wire Gauge
- 24 AWG
- Color
- Yellow
- For Use With
- Network Device
- Contact Plating
- Gold