Shop AXIOM
See all product information
Create Account
4Ft Cat6 Cable (Green) - Taa
- Mfr # AXG96548
- Zoro # G0854958
product price:Â
$
12.89
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Length - Patch Cord
4 ft
Standards
TAA Compliant
Cable Type
Category 6
Wire Gauge
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG96548
- Zoro #
- G0854958
- UPC #
- 841280130656
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 4 ft
Details
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Standards
- TAA Compliant
- Cable Type
- Category 6
- Wire Gauge
- 24 AWG
- Item - Data Cable
- Patch Cable
- Features
- Environmentally Friendly
- Color
- Green
- For Use With
- Network Device
- Contact Plating
- Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.